- Grease Injector
| Type | Grease Injector |
| Compatible Material | Grease |
| NLGI Grade | #2 |
| Working Pressure [Max] | 137.9 bar, 2000 psi |
| Adjustable | Adjustable |
| Weight | 0.0 LB |
| EAN or UPC | 755652411932 |
| Type | Grease Injector |
| Compatible Material | Grease |
| NLGI Grade | #2 |
| Working Pressure [Max] | 137.9 bar, 2000 psi |
| Adjustable | Adjustable |
| Weight | 0.0 LB |
| EAN or UPC | 755652411932 |