- SDP5 Preset Dispense Electronic Meters
- Rigid Extention
- US measure
applications
- Car dealerships
- Light-/medium-/heavy-duty truck dealers
- Fleet maintenance
- Mining maintenance
- Small fast lubes and independent repair facilities
features
- Manual and preset dispense options available
- Dispenses in gallons, quarts, pints and liters
- Rugged construction for indoor or outdoor use
- Flow rates up to 14 gpm (53 lpm)
- 1,500 psi (103 bar) maximum working pressure
- Large LCD display and simple operator controls
- Standard AA alkaline or AA lithium batteries for long battery life
- Straight-thread o-ring boss nozzle extension gives you non-leaking performance
- automatic twist-lock nozzle eliminates dripping
| Outlet Port Type | Straight Thread O-Ring Boss |
| Type | Electronic Meter |
| Measure Type | US Measure |
| Inlet Port Type | NPT(f) |
| Series | SDP5 |
| Fluid Application | Oil |
| Meter Type | Preset Dispense |
| Nozzle Type | Standard Auto, Non-Drip, Quick-Close |
| Outlet Port | 3/4 |
| Extension Type | Rigid |
| Inlet Port | 1/2 |
| Weight | 6.5 LB |


