- Preset Meter
- 14 GPM Max w/Rigid Extension
- 3/4 in. NPT Outlet Port
- 1/2 in. Inlet Port
- 1500 psi Max. Working Pressure
description
- Graco's SD series meters are ideal for the professional mechanic in car/truck dealerships, fleets, mining, off-road, public works garages, construction and higher volume in-plant applications.
applications
- Car dealerships
- Light-/medium-/heavy-duty truck dealers
- Fleet maintenance
- Mining maintenance
- Small fast lubes and independent repair facilities
features
- Manual and preset dispense options available
- Dispenses in gallons, quarts, pints and liters
- Rugged construction for indoor or outdoor use
- Flow rates up to 14 gpm (53 lpm)
- 1,500 psi (103 bar) maximum working pressure
- Large LCD display and simple operator controls
- Standard AA alkaline or AA lithium batteries for long battery life
- Straight-thread o-ring boss nozzle extension gives you non-leaking performance
- automatic twist-lock nozzle eliminates dripping
| Outlet Port | 3/4 |
| Working Pressure [Max] | 1,500 psi |
| Operating Temperature [Min] | 4 °F |
| Nozzle Type | High Flow, Quick-Close |
| Operating Temperature [Max] | 158 °F |
| Inlet Port | 1/2 |
| Inlet Port Type | NPT(f) |
| Meter Type | Preset Dispense |
| Fluid Application | Oil, Antifreeze |
| Extension Type | Rigid |
| Series | SDP15 |
| Outlet Port Type | Straight Thread O-Ring Boss |
| Weight | 6.8 LB |

