- 3/4 in Air Inlet Size
| Mount Location | Wall |
| Pump Ratio | 40:1 |
| Working Pressure [Max] | 276 bar, 4000 psi |
| Mount Type | Wall |
| Fluid Flow Rate @ 60 CPM [Max] | 4.6 gpm, 17.4 lpm |
| Flow Rate [Max] | 4.5 gpm, 17 lpm |
| Air Inlet Size | 3/4 in, 19.05 mm |
| Power Type | Pneumatic |
| Air Inlet Thread Type | NPT |
| Pump Type | Dura-Flo 900 Pump |
| Motor Series | NXT Air Motor |
| Type | Hazardous Location Pressure Washer |
| Weight | 326.0 LB |
| EAN or UPC | 633955542334 |

