- Series LDM5 Manual Dispense Meter
- Flexible Extension
- 1/2" NPT
description
- Graco's LD series meters are ideal for the professional mechanic in small maintenance shops, tire/muffler shops, fast-lubes, independent repair facilities and lower volume in-plant applications.
applications
- Antifreeze
- Oil
features
- Manual and preset dispense options available
- Dispenses in gallons, quarts, pints and liters
- Easy-to-read LCD display with durable switches for long life
- Rugged engineered material for superior impact resistance and long life (indoor use)
- Flow rates up to 5 gpm (19 lpm)
- 1,000 psi (69 bar) maximum working pressure
- Ergonomically designed handle for optimum comfort
- Standard rigid extension kit
- optional flexible and gear lube extensions available
- Standard AA alkaline batteries
- Automatic twist-lock nozzle eliminates dripping
| Operating Temperature [Max] | 120 °F |
| Operating Temperature [Min] | 32 °F |
| Inlet Port | 1/2 |
| Flow Range [Min] | 0.10 gal/min |
| Battery Size | 9 V Alkaline |
| Outlet Port | 1/2 |
| Working Pressure [Max] | 1,000 psi |
| Flow Range [Max] | 5.00 gal/min |
| Meter Type | Manual Dispense |
| Series | LDM5 |
| Inlet Port Type | NPT |
| Extension Type | Flexible |
| Outlet Port Type | NPT |
| Units of Measure | Quarts, Pints, Gallons, Liters |
| Weight | 5.0 LB |

