- Airless Sprayer
| Tip Size [Max] | 0.071 in |
| Type | Airless Sprayer |
| Compatible Material | Block Filler, Drywall Mud, Elastomeric Coating |
| Power Source | Gas |
| No. of Guns | 1 |
| Frame Configuration | Cart |
| Engine Size | 6.5 hp |
| Working Pressure [Max] | 69 bar, 1000 psi |
| Flow Rate [Max] | 3 gpm, 11.3 lpm |
| Engine Brand | Honda |
| Pump Type | Endurance |
| Series | 2030 |
| Material Application | Liquid Waterproofing |
| Weight | 250.0 LB |
| EAN or UPC | 633955552722 |

