- Agitator
| Motor Type | Electric |
| Speed [Max] | 50 rpm |
| Operating Temperature [Max] | 104 °F |
| Power Rating | 0.75 hp, 0.37 kW |
| Operating Temperature [Min] | 32 °F |
| Type | Agitator |
| Viscosity [Max] | 3000 cP |
| Working Pressure [Max] | 7 bar, 100 psi |
| Weight | 0.0 LB |
| EAN or UPC | 755652416753 |

