- Agitator
| Type | Agitator |
| Motor Type | Pneumatic - Radial Piston |
| Working Pressure [Max] | 5 bar, 70 psi |
| Air Inlet Size | 1/4 in, 6.35 mm |
| Air Inlet Thread Type | NPT |
| Air Inlet Pressure [Max] | 5 bar, 70 psi |
| Speed [Max] | 150 rpm |
| Viscosity [Max] | 1000 cP |
| Weight | 0.0 LB |
| EAN or UPC | 755652416166 |

