- Agitator
| Speed [Max] | 500 rpm |
| Viscosity [Max] | 300 cP |
| Power Rating | 0.75 hp, 0.37 kW |
| Motor Type | Electric |
| Operating Temperature [Min] | 32 °F |
| Type | Agitator |
| Operating Temperature [Max] | 104 °F |
| Weight | 0.0 LB |
| EAN or UPC | 755652416845 |
| Speed [Max] | 500 rpm |
| Viscosity [Max] | 300 cP |
| Power Rating | 0.75 hp, 0.37 kW |
| Motor Type | Electric |
| Operating Temperature [Min] | 32 °F |
| Type | Agitator |
| Operating Temperature [Max] | 104 °F |
| Weight | 0.0 LB |
| EAN or UPC | 755652416845 |