- Piston Pump
| Series | S340e |
| Type | Electric Piston Pump |
| Input Voltage | 120 VAC |
| Working Pressure [Max] | 41.3 bar, 600 psi |
| Input Current [Max] | 15 A |
| Weight | 0.0 LB |
| EAN or UPC | 755652409588 |
| Series | S340e |
| Type | Electric Piston Pump |
| Input Voltage | 120 VAC |
| Working Pressure [Max] | 41.3 bar, 600 psi |
| Input Current [Max] | 15 A |
| Weight | 0.0 LB |
| EAN or UPC | 755652409588 |