- Metered Valve
- 13 in Overall Length
- 1/2 in Inlet Size
- 0.25 gpm Minimum Flow Rate
description
- Graco's EM series features a robust design at an affordable price. Weather-rated (IP69K) and shock-resistant construction protects the electronics from intense high-pressure cleaning and mechanical vibration common in industrial applications.
applications
- Automotive dealerships
- Service and fast lube centers
- Lube trucks
- Mining
- Heavy-duty dealerships
- Fleet service facilities
- In-plant
features
- Easy-to-read LCD screen with simple operator control
- Legacy valve compatible with petroleum and synthetic-based oils (motor, gear and ATF), anti-freeze and gear lube
- Long battery life with replaceable AAA batteries
- Five-year warranty
- see manufacturer's website for details
| Overall Length | 13 in, 330 mm |
| Outlet Size [Min] | 7/8 in, 22.225 mm |
| Recommended Environment | Indoor/Outdoor |
| IP Rating | IP69K |
| Flow Rate [Max] | 75708 cc/min, 20 gpm, 75.7 lpm |
| Totalizer [Max] | 19999 |
| Trigger Lock | Locking |
| Calibration Type | Factory Calibrated |
| Warranty | 5 Years |
| Meter Accuracy (%) | ±0.5 % |
| Inlet Thread Type | NPT |
| Display Type | Electronic |
| Compatible Material | Petroleum-Based Oil, Synthetic-Based Oil, Antifreeze |
| Standards Met | CE |
| Operating Temperature [Max] | 180 °F |
| Extension Type | Rigid |
| Nozzle Type | Manual |
| Type | Electronic Metered Dispense Valve |
| Inlet Port | 1/2 in |
| Operating Temperature [Min] | -22 °F |
| Flow Rate [Min] | 0.25 gpm, 0.95 L/min |
| Overall Width | 3.5 in, 90 mm |
| Outlet Thread Type | ORB |
| Overall Height [Min] | 5.25 in, 133 mm |
| Metering Gun Weight | 3.1 lb |
| Meter Pressure Loss | 5.9 bar @ 12 gpm, 85 psi @ 12 gpm |
| Working Pressure [Max] | 102 bar, 1500 psi |
| Storage Temperature [Max] | 185 ⁰F |
| Inlet Size | 1/2 in, 12.7 mm |
| Series | A |
| Flow Range [Max] | 20.00 gal/min |
| Meter Technology | Oval Gear |
| Valve Type | Metered |
| Trigger Protection Type | Lock Off Button |
| Fluid Outlet Thread Gender | Female |
| Fluid Inlet Thread Gender | Female |
| Flow Range [Min] | 0.25 gal/min |
| Weight | 5.0 LB |
| EAN or UPC | 755652702085 |
-
Prop 65


