- Tube End, Threaded Connection
| Inch/Metric | Inch |
| Material | Brass |
| Type | Elbow |
| Compatible Material | Grease |
| Connection Type | Tube End, Threaded |
| Thread Type | NPT |
| Weight | 0.5 LB |
| EAN or UPC | 755652653738 |
| Inch/Metric | Inch |
| Material | Brass |
| Type | Elbow |
| Compatible Material | Grease |
| Connection Type | Tube End, Threaded |
| Thread Type | NPT |
| Weight | 0.5 LB |
| EAN or UPC | 755652653738 |