- Threaded Connection
| Thread Type | NPT, SAE |
| Connection Type | Threaded |
| Compatible Material | Grease |
| Material | Steel |
| Inch/Metric | Inch |
| Finish | Zinc |
| Type | Elbow |
| Weight | 0.0 LB |
| EAN or UPC | 755652653752 |
| Thread Type | NPT, SAE |
| Connection Type | Threaded |
| Compatible Material | Grease |
| Material | Steel |
| Inch/Metric | Inch |
| Finish | Zinc |
| Type | Elbow |
| Weight | 0.0 LB |
| EAN or UPC | 755652653752 |