- Self-Propelled
- 1.4 gal Fuel Tank Capacity
| Power Rating | 13 hp, 9.69 kW |
| Gun Activation | 3 Automatic |
| Working Pressure [Max] | 227 bar, 3300 psi |
| Tip Size [Max] | 0.055 in, 1.397 mm |
| Bead System | Pressurized Bead System |
| Series | 250DC |
| Compatible Material | Road-Marking Paint |
| Engine Model | GX390 |
| Compatible Surfaces | Pavement, Turf |
| Bead Tank Size | 240 lb |
| No. of Pumps | 2 |
| Fuel Tank Capacity | 1.4 gal, 5.3 L |
| Flow Rate [Max] | 2.5 gpm, 9.46 lpm |
| Engine Brand | Honda |
| Attachments | LazerGuide 3000 |
| Power Source | Gas Hydraulic |
| Pump Type | Endurance |
| No. of Hoppers | 2 |
| Hopper Volume Capacity | 30 gal, 114 L |
| Type | Self-Propelled Line Striper |
| No. of Colors | Two |
| Weight | 0.0 LB |
| EAN or UPC | 755652690566 |

