- G-TEX Gravity-Fed Hopper Gun Spray
- Air Spray
| Recommended Annual Usage | Up to 1,500 gal/year |
| Series | FastFinish |
| Type | Air-Powered Sprayer |
| Power Source | Electric |
| Hose Inlet Dia. (in) | 3/8 in, 9.525 mm |
| Weight | 90.0 LB |
| EAN or UPC | 755652695486 |
| Recommended Annual Usage | Up to 1,500 gal/year |
| Series | FastFinish |
| Type | Air-Powered Sprayer |
| Power Source | Electric |
| Hose Inlet Dia. (in) | 3/8 in, 9.525 mm |
| Weight | 90.0 LB |
| EAN or UPC | 755652695486 |