- Electric Rotor Stator Pump
| Motor Type | Electric |
| Power Rating | 7.5 hp, 5.59 kW |
| Series | P30HT |
| Fluid Outlet Type | NPT |
| Fluid Outlet Size | 1.5 in, 38.1 mm |
| Fluid Outlet Thread Gender | Male |
| Overall Length | 70 in, 1778 mm |
| Overall Height [Min] | 24 in, 609.6 mm |
| Fluid Outlet Thread Type | NPT |
| Type | Electric Rotor Stator Pump |
| Overall Width | 25 in, 635 mm |
| Fluid Inlet Size | 3.8 in, 96.52 mm |
| Flow Rate [Max] | 9.8 gpm |
| Working Pressure [Max] | 20.7 bar, 300 psi |
| Compatible Material | Repair Mortar, Stucco, EIFS, Self-Leveling Underlayment, Cementitious Fireproofing |
| Weight | 600.0 LB |
| EAN or UPC | 755652372264 |

