- Continuous Mixer System
| Voltage | 230 VAC |
| Input Current [Max] | 25 A |
| Series | CM-40 |
| Phase | Three |
| Type | Continuous Mixer |
| Hopper Capacity | 16 gal, 60.6 L |
| Weight | 714.0 LB |
| EAN or UPC | 755652385882 |
| Voltage | 230 VAC |
| Input Current [Max] | 25 A |
| Series | CM-40 |
| Phase | Three |
| Type | Continuous Mixer |
| Hopper Capacity | 16 gal, 60.6 L |
| Weight | 714.0 LB |
| EAN or UPC | 755652385882 |