- Piston Pump
| Fluid Outlet Size | 1 1/3 in, 33.87 mm |
| Operating Temperature [Max] | 120 °F |
| Solid Size [Max] | 1/4 in, 6 mm |
| Type | Electric Piston Pump |
| Voltage | 230 VAC |
| Phase | Single |
| Fluid Outlet Thread Type | NPT |
| Series | P30HT |
| Flow Rate [Max] | 9.8 gpm, 37.1 lpm |
| Sound Pressure Level | 88 dB(A) |
| Speed [Max] | 186 rpm |
| Hopper Capacity | 16 gal |
| Material Output | 30 bags/hr |
| Fluid Outlet Type | NPT |
| Fluid Outlet Thread Gender | Male |
| Input Current [Max] | 30 A |
| Fluid Inlet Size | 3.8 in, 96.5 mm |
| Compatible Material | Water-Based Material |
| Operating Temperature [Min] | 32 °F |
| Working Pressure [Max] | 21 bar, 300 psi |
| Weight | 0.0 LB |
| EAN or UPC | 755652386292 |

