- Walk-Behind Striper
- 0.66 gal Fuel Tank Capacity
| Series | 3400 |
| Overall Width | 26.0 in, 660.4 mm |
| Engine Model | GX120 |
| Recommended Annual Usage | Up to 250 gal/week |
| Fuel Tank Capacity | 0.66 gal, 2.5 L |
| Compatible Material | Road-Marking Paint |
| Gun Activation | 1 Manual |
| Pump Type | Endurance |
| Power Source | Gas |
| Working Pressure [Max] | 227 bar, 3300 psi |
| Flow Rate [Max] | 0.75 gpm, 2.8 lpm |
| Type | Walk-Behind Line Striper |
| Overall Length | 66.3 in, 1684.02 mm |
| Engine Brand | Honda |
| Sound Pressure Level [Max] | 91 dB(A) |
| Compatible Surfaces | Pavement, Turf |
| No. of Pumps | 1 |
| Attachments | None |
| Power Rating | 4 hp, 2.98 kW |
| No. of Colors | One |
| Hopper Volume Capacity | 15 gal, 56.8 L |
| Tip Size [Max] | 0.027 in, 0.686 mm |
| Weight | 0.0 LB |
| EAN or UPC | 755652389132 |

