- Metered Dispense Valve
| Fluid Inlet Thread Gender | Female |
| Warranty | Five Years Structural, 3 Years Electronics, 1 Year Wear Components |
| Display Type | LCD |
| Metering Gun Weight | 5.3 lb |
| Overall Width | 3.75 in, 95 mm |
| Meter Accuracy (%) | ±0.5 % |
| Nozzle Type | Manual Anti-Freeze |
| Meter Technology | Oval Gear |
| Trigger Lock | Locking |
| Inlet Size | 1/2 in, 12.7 mm |
| Extension Type | Flexible |
| Type | Electronic Metered Dispense Valve |
| Storage Temperature [Max] | 158 ⁰F |
| Operating Temperature [Max] | 158 °F |
| Flow Rate [Min] | 0.25 gpm, 0.9 L/min |
| Working Pressure [Max] | 103.4 bar, 1500 psi |
| Overall Length | 13 in, 330 mm |
| Flow Rate [Max] | 8 gpm |
| Operating Temperature [Min] | 4 °F |
| Weight | 3.711 LB |
| EAN or UPC | 755652692133 |

