- Rebuild Kit
| Air Inlet Size | 1/4 in, 6.35 mm |
| Type | Rebuild Kit |
| Air Inlet Thread Type | NPT |
| Air Inlet Pressure [Max] | 5 bar, 70 psi |
| Motor Type | Pneumatic - Radial Piston |
| Speed [Max] | 500 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 755652686248 |
| Air Inlet Size | 1/4 in, 6.35 mm |
| Type | Rebuild Kit |
| Air Inlet Thread Type | NPT |
| Air Inlet Pressure [Max] | 5 bar, 70 psi |
| Motor Type | Pneumatic - Radial Piston |
| Speed [Max] | 500 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 755652686248 |