- Pressure Washer
| Pump Type | Triplex Plunger |
| Operating Temperature [Max] | 145 °F |
| Hose Length | 15240 mm |
| Engine Brand | Honda |
| Engine Model | GX200 |
| Pump Brand | AR |
| Type | Gas Pressure Washer |
| Motor Drive Type | Direct |
| Hose Inlet Dia. (in) | 3/8 in, 9.525 mm |
| Series | 3325 |
| Fuel Tank Capacity | 3.6 L, 3.8 qt |
| Working Pressure [Max] | 227 bar, 3300 psi |
| Fluid Pressure [Max] | 227.5 bar, 3300 psi |
| Recommended Weekly Usage | 10-20 hr |
| Flow Rate [Max] | 2.5 gpm, 9.46 lpm |
| Weight | 96.0 LB |
| EAN or UPC | 755652850212 |

