- Pressure Washer
| Fuel Tank Capacity | 6 L, 6.4 qt |
| Pump Type | Triplex Plunger |
| Series | 3230 |
| Pump Brand | AR |
| Motor Drive Type | Direct |
| Hose Inlet Dia. (in) | 3/8 in, 9.525 mm |
| Type | Gas Pressure Washer |
| Recommended Weekly Usage | 10-20 hr |
| Working Pressure [Max] | 221 bar, 3200 psi |
| Flow Rate [Max] | 3 gpm, 11.36 lpm |
| Hose Length | 15240 mm |
| Operating Temperature [Max] | 145 °F |
| Engine Model | GX270 |
| Engine Brand | Honda |
| Fluid Pressure [Max] | 220.6 bar, 3200 psi |
| Weight | 119.0 LB |
| EAN or UPC | 755652850229 |

