- Pressure Washer
| Fluid Pressure [Max] | 289.6 bar, 4200 psi |
| Motor Drive Type | Direct |
| Operating Temperature [Max] | 145 °F |
| Flow Rate [Max] | 4 gpm, 15.14 lpm |
| Engine Model | CH440 |
| Working Pressure [Max] | 290 bar, 4200 psi |
| Series | 4240 |
| Type | Gas Pressure Washer |
| Hose Length | 15240 mm |
| Fuel Tank Capacity | 7.3 L, 7.7 qt |
| Hose Inlet Dia. (in) | 3/8 in, 9.525 mm |
| Pump Type | Triplex Plunger |
| Engine Brand | Kohler |
| Recommended Weekly Usage | 10-20 hr |
| Pump Brand | AR |
| Weight | 162.0 LB |
| EAN or UPC | 755652850236 |

