- Pressure Washer
| Pump Brand | AR |
| Engine Brand | Honda |
| Pump Type | Triplex Plunger |
| Fluid Pressure [Max] | 289.6 bar, 4200 psi |
| Motor Drive Type | Direct |
| Type | Gas Pressure Washer |
| Flow Rate [Max] | 4 gpm, 15.14 lpm |
| Hose Length | 15240 mm |
| Fuel Tank Capacity | 6.5 L, 6.9 qt |
| Series | 4240 |
| Engine Model | GX390 |
| Recommended Weekly Usage | 20-30 hr |
| Operating Temperature [Max] | 145 °F |
| Working Pressure [Max] | 290 bar, 4200 psi |
| Hose Inlet Dia. (in) | 3/8 in, 9.525 mm |
| Weight | 130.0 LB |
| EAN or UPC | 755652850281 |

