- Pressure Washer
| Fuel Tank Capacity | 6.5 L |
| Hose Length | 152 cm |
| Series | 3230 HA-DD |
| Flow Rate [Max] | 3 gpm, 11.36 lpm |
| Working Pressure [Max] | 220 bar, 3200 psi |
| Type | Gas Pressure Washer |
| Motor Series | GX270 |
| Pump Type | Triplex Plunger |
| Weight | 122.0 LB |
| EAN or UPC | 755652850267 |

