- Pressure Washer
| Flow Rate [Max] | 4 gpm, 15.14 lpm |
| Fuel Tank Capacity | 6.5 L, 6.9 qt |
| Pump Brand | GP |
| Engine Brand | Honda |
| Pump Type | Triplex Plunger |
| Operating Temperature [Max] | 145 °F |
| Working Pressure [Max] | 276 bar, 4000 psi |
| Recommended Weekly Usage | 20-30 hr |
| Type | Gas Pressure Washer |
| Fluid Pressure [Max] | 275.8 bar, 4000 psi |
| Engine Model | GX390 |
| Hose Length | 15240 mm |
| Series | 4040 |
| Motor Drive Type | Direct |
| Hose Inlet Dia. (in) | 3/8 in, 9.525 mm |
| Weight | 145.0 LB |
| EAN or UPC | 755652850298 |

