- Pressure Washer
| Fuel Tank Capacity | 6.5 L |
| Working Pressure [Max] | 275 bar, 4000 psi |
| Pump Type | Triplex Plunger |
| Hose Length | 152 cm |
| Series | 4040 HG-BD |
| Type | Gas Pressure Washer |
| Flow Rate [Max] | 4 gpm, 15.14 lpm |
| Motor Series | GX390 |
| Weight | 175.0 LB |
| EAN or UPC | 755652850373 |

