- Agitator
| Viscosity [Max] | 500 cP |
| Air Inlet Size | 1/4 in, 6.35 mm |
| Working Pressure [Max] | 5 bar, 70 psi |
| Speed [Max] | 100 rpm |
| Type | Agitator |
| Air Inlet Thread Type | NPT |
| Motor Type | Pneumatic - Radial Piston |
| Weight | 13.6 LB |
| EAN or UPC | 755652878292 |
| Viscosity [Max] | 500 cP |
| Air Inlet Size | 1/4 in, 6.35 mm |
| Working Pressure [Max] | 5 bar, 70 psi |
| Speed [Max] | 100 rpm |
| Type | Agitator |
| Air Inlet Thread Type | NPT |
| Motor Type | Pneumatic - Radial Piston |
| Weight | 13.6 LB |
| EAN or UPC | 755652878292 |