- 1.5 in Inlet Size
- 1/4 in Gauge Port Size
- Back Pressure Regulator
| Regulated Pressure [Max] | 17.6 bar, 250 psi |
| Type | Back Pressure Regulator |
| Outlet Thread Type | Sanitary Flange |
| Regulated Pressure [Min] | 1.8 bar, 25 psi |
| Working Pressure [Max] | 21.1 bar, 300 psi |
| Inlet Thread Type | Sanitary Flange |
| Gauge Port Size | 1/4 in, 6.35 mm |
| Compatible Material | Waterborne, Solventborne |
| Inlet Size | 1.5 in, 38 mm |
| Operating Temperature [Min] | 32 °F |
| Viscosity [Max] | 1000 cP |
| Flow Rate [Max] | 25 gpm, 95 lpm |
| Operating Temperature [Max] | 122 °F |
| Outlet Size [Min] | 1.5 in, 38 mm |
| Weight | 10.6 LB |
| EAN or UPC | 769946065916 |

