- 0.315 in Air Inlet Size
| Material Container Volume | 0.079 gal, 0.6 L |
| Fluid Outlet Thread Gender | Female |
| Ram Post Dia. | 65 mm |
| Pump Type | Piston |
| Fluid Outlet Size | 1/4 in |
| Series | 22 |
| Ambient/Warm Melt/Hot Melt | Ambient |
| Operating Temperature [Max] | 140 °F |
| Power Type | Pneumatic |
| No. of Wipers | Single Ring |
| Control Options | Standard |
| Fluid Outlet Thread Type | NPT |
| Fluid Outlet Type | NPT |
| Fluid Pressure [Max] | 140 bar |
| Working Pressure [Max] | 152 bar, 2200 psi |
| Sound Pressure Level | 77.9 dB(A) |
| Air Inlet Pressure [Max] | 6.9 bar, 100 psi |
| Air Inlet Size | 0.315 in |
| Seal Material | Tivar Ceram-P |
| Type | Supply Unit |
| Weight | 109.0 LB |
| EAN or UPC | 769946148237 |

