- 0.375 in Inlet Size
- 1/4 in Gauge Port Size
- Back Pressure Regulator
| Inlet Thread Type | NPT |
| Outlet Size [Min] | 0.375 in, 9.5 mm |
| Type | Back Pressure Regulator |
| Operating Temperature [Min] | 32 °F |
| Working Pressure [Max] | 211 bar, 3000 psi |
| Regulated Pressure [Max] | 70 bar, 1000 psi |
| Viscosity [Max] | 250 cP |
| Outlet Thread Type | NPT |
| Inlet Size | 0.375 in, 9.5 mm |
| Gauge Port Size | 1/4 in, 6.35 mm |
| Compatible Material | Waterborne, Solventborne |
| Operating Temperature [Max] | 122 °F |
| Regulated Pressure [Min] | 7 bar, 100 psi |
| Air Inlet Pressure [Max] | 7 bar, 100 psi |
| Flow Rate [Max] | 5 gpm, 19 lpm |
| Weight | 4.65 LB |
| EAN or UPC | 769946172096 |

