- Conversion Kit
| Air Inlet Thread Type | NPT |
| Viscosity [Max] | 3000 cP |
| Air Inlet Size | 1/4 in, 6.35 mm |
| Working Pressure [Max] | 5 bar, 70 psi |
| Type | Conversion Kit |
| Motor Type | Pneumatic - Radial Piston |
| Air Inlet Pressure [Max] | 5 bar, 70 psi |
| Speed [Max] | 83 rpm |
| Power Rating | 0.16 hp |
| Weight | 20.4 LB |
| EAN or UPC | 769946181616 |

