- Ride-On Attachment
| Power Rating | 6.5 hp |
| Series | HD |
| Type | Ride-On Attachment |
| Engine Brand | Vanguard |
| Weight | 0.0 LB |
| EAN or UPC | 769946241174 |
| Power Rating | 6.5 hp |
| Series | HD |
| Type | Ride-On Attachment |
| Engine Brand | Vanguard |
| Weight | 0.0 LB |
| EAN or UPC | 769946241174 |