- Walk-Behind Striper
| Hopper Volume Capacity | 5 gal, 19 L |
| Compatible Surfaces | Turf |
| Tip Size [Max] | 0.021 in |
| Pump Type | ProX Power Piston Pump |
| Type | Walk-Behind Line Striper |
| No. of Pumps | 1 |
| Gun Activation | Manual |
| No. of Hoppers | 1 |
| No. of Colors | One |
| Power Source | Battery Powered |
| Working Pressure [Max] | 900 psi |
| Series | ES100 |
| Weight | 124.0 LB |
| EAN or UPC | 769946233728 |

