- Air Power Source
- 2150LP Series
- 2 in Fluid Inlet Size
| Power Source | Air |
| Fluid Outlet Size | 2 in, 50 mm |
| Series | 2150LP |
| Diaphragm Material | Santoprene |
| Solid Size [Max] | 1.8 in, 45.72 mm |
| Fluid Outlet Type | BSPT |
| Operating Temperature [Max] | 180 °F |
| Flow Rate [Max] | 150 gpm, 189.3 lpm |
| Air Exhaust Port Size | 0.75 in |
| Fluid Inlet Size | 2 in, 50 mm |
| Air Consumption [Max] | 175 SCFM |
| Fluid Inlet Thread Type | BSPT |
| Connection Type | Threaded |
| Cycle Rate [Max] | 145 CPM |
| Operating Temperature [Min] | -40 °F |
| Manifold Configuration | Center Port |
| Air Exhaust Port Thread Type | NPT |
| Center Section Material | Aluminum |
| Fluid Section Material | Aluminum |
| Fluid Outlet Thread Type | BSPT |
| Fluid Pressure [Max] | 8.27 bar, 120 psi |
| Motor Type | Air |
| Type | Pneumatic Diaphragm Pump |
| Weight | 90.0 LB |
| EAN or UPC | 769946239430 |

