- Walk-Behind Striper
| Series | ES 1000 |
| Gun Activation | 1 Manual |
| No. of Batteries | 1 |
| Attachments | None |
| Power Source | Battery Powered |
| Type | Walk-Behind Line Striper |
| Weight | 385.0 LB |
| EAN or UPC | 769946264395 |
| Series | ES 1000 |
| Gun Activation | 1 Manual |
| No. of Batteries | 1 |
| Attachments | None |
| Power Source | Battery Powered |
| Type | Walk-Behind Line Striper |
| Weight | 385.0 LB |
| EAN or UPC | 769946264395 |