- Air Regulator
| Operating Temperature [Min] | 14 °F |
| Storage Temperature [Max] | 185 ⁰F |
| Type | Air Regulator |
| Air Inlet Thread Type | NPT |
| Operating Temperature [Max] | 122 °F |
| Air Flow Rate [Max] | 93 CFM |
| Operating Pressure [Max] | 145 psi |
| Air Inlet Size | 3/8 in |
| Operating Pressure [Min] | 36 psi |
| Weight | 1.13 LB |
| EAN or UPC | 769946712476 |

