- 0.95 gal Fuel Tank Capacity
| Type | Ride-On Attachment |
| Power Rating | 5.5 hp, 4.1 kW |
| Fuel Tank Capacity | 0.95 gal, 3.6 L |
| Operating Speed [Max] | 10 mph |
| Engine Brand | Honda |
| Engine Model | GX Engine |
| Reverse Speed [Max] | 10 km/h, 6 mph |
| Weight | 346.0 LB |
| EAN or UPC | 633955267039 |

