- 0.95 gal Fuel Tank Capacity
| Series | HD |
| Operating Speed [Max] | 10 mph |
| Fuel Tank Capacity | 0.95 gal, 3.6 L |
| Power Rating | 6.5 hp |
| Engine Brand | Honda |
| Reverse Speed [Max] | 10 km/h, 6 mph |
| Engine Model | GX Engine |
| Type | Ride-On Attachment |
| Weight | 20.0 LB |
| EAN or UPC | 633955267022 |

