- Sprayer
| Flow Rate [Max] | 0.27 gpm, 1.0 lpm |
| Overall Length | 14.5 in, 368 mm |
| Power Source | Electric |
| Recommended Annual Usage | 125 gal |
| Fluid Outlet Size | 1/4 in, 6.35 mm |
| Inlet Paint Strainer | 35 Mesh Stainless Steel Screen |
| Frame Configuration | Stand |
| Fluid Outlet Type | NPSM |
| Engine Size | 0.5 hp |
| Series | X5 |
| Amps | 9 A |
| Power Rating | 0.5 hp, 0.37 kW |
| Tip Size [Max] | 0.015 in |
| Overall Width | 12.4 in, 315 mm |
| Overall Height [Min] | 17.9 in, 455 mm |
| Type | Airless Sprayer |
| Voltage | 120 V |
| Phase | Single |
| Compatible Tip Size | 0.009 in, 0.011 in, 0.013 in, 0.015 in |
| No. of Guns | 1 |
| Working Pressure [Max] | 207 bar, 3000 psi |
| Motor Type | Universal |
| Fluid Outlet Thread Type | NPSM |
| Weight | 0.0 LB |
| EAN or UPC | 633955310414 |

