- Fluid Panel
| Type | Fluid Panel |
| Fluid Outlet Size | 3/8 in |
| Fluid Inlet Thread Gender | Female |
| Fluid Inlet Thread Type | NPT |
| Air Inlet Thread Type | Push |
| Flow Rate [Max] | 3800 cc/min, 1 gpm, 3.8 lpm |
| Working Pressure [Max] | 207 bar, 3000 psi |
| Fluid Outlet Type | NPT |
| Flow Rate [Min] | 0.02 gpm |
| Fluid Outlet Thread Type | NPT |
| Air Inlet Size | 5/32 in |
| Air Inlet Thread Gender | Female |
| Fluid Outlet Thread Gender | Male |
| Fluid Inlet Size | 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 755652369738 |

