- 1/4 in Air Inlet Size
| Working Pressure [Max] | 21.7 bar, 315 psi |
| Material | Stainless Steel |
| Fluid Outlet Thread Gender | Female |
| Air Inlet Pressure [Max] | 6.9 bar, 100 psi |
| Fluid Outlet Type | NPT |
| Series | Stainless Steel |
| Air Inlet Thread Type | NPT |
| Air Inlet Size | 1/4 in, 6.35 mm |
| Air Inlet Thread Gender | Female |
| Type | Pneumatic Piston Pump |
| Pump Ratio | 3:1 |
| Fluid Outlet Thread Type | NPT |
| Compatible Material | Polyurethane Foam, Polyurea |
| Weight | 0.0 LB |
| EAN or UPC | 755652409694 |

