- 3/8 in Air Inlet Size
- 1/4 in Fluid Outlet Size
| Air Inlet Size | 3/8 in, 9.525 mm |
| Reservoir Size [Min] | 400 lb |
| Fluid Outlet Size | 1/4 in, 6.35 mm |
| Pump Ratio | 50:1 |
| Working Pressure [Max] | 579 bar, 8400 psi |
| Continuous Cycle Rate [Max] | 60 CPM |
| Series | 225 |
| Fluid Outlet Thread Gender | Female |
| Fluid Outlet Type | NPT |
| Air Inlet Thread Type | NPT |
| Compatible Material | Grease |
| Air Consumption [Max] | 7.3 SCFM |
| Air Inlet Thread Gender | Female |
| Intermittent Cycle Rate [Max] | 100 CPM |
| Fluid Outlet Thread Type | NPT |
| Air Inlet Pressure [Max] | 9.65 bar, 140 psi |
| Type | Pneumatic Piston Pump |
| Weight | 0.0 LB |
| EAN or UPC | 755652412762 |

