- Fluid Reclamation Package
| Overall Height [Min] | 53.1 in |
| Overall Length | 24 in, 609.6 mm |
| Operating Temperature [Max] | 194 °F |
| Tank Capacity | 24 gal, 90 L |
| Overall Width | 16 in, 406.4 mm |
| Operating Temperature [Min] | 30 °F |
| Type | Fluid Reclamation Package |
| Compatible Fluids | Used Oil, ATF |
| Overall Height [Max] | 70.8 in |
| Weight | 68.0 LB |
| EAN or UPC | 755652702498 |

