- Airless Sprayer
| Lower Type | Non-Filter |
| Fluid Working Pressure [Max] | 7250 psi |
| Type | Airless Sprayer |
| Frame Configuration | Heavy-Duty Cart |
| Weight | 0.0 LB |
| EAN or UPC | 755652802181 |
| Lower Type | Non-Filter |
| Fluid Working Pressure [Max] | 7250 psi |
| Type | Airless Sprayer |
| Frame Configuration | Heavy-Duty Cart |
| Weight | 0.0 LB |
| EAN or UPC | 755652802181 |