- Metered Valve
- 13 in Overall Length
- 3/4 in Inlet Size
- 0.25 gpm Minimum Flow Rate
| Fluid Inlet Thread Gender | Female |
| Recommended Environment | Indoor |
| Flow Rate [Min] | 0.25 gpm, 0.9 L/min |
| Display Type | Electronic |
| Type | Electronic Metered Dispense Valve |
| Nozzle Type | Manual |
| Storage Temperature [Max] | 158 ⁰F |
| Trigger Lock | Locking |
| Meter Technology | Oval Gear |
| Dispense Type | Preset |
| Extension Type | Rigid |
| Trigger Protection Type | Guard |
| Working Pressure [Max] | 103.4 bar, 1500 psi |
| Metering Gun Weight | 5.3 lb |
| Product Type | Meter |
| Overall Width | 3.75 in, 95 mm |
| Operating Temperature [Min] | 4 °F |
| Inlet Size | 3/4 in, 19.05 mm |
| Overall Length | 13 in, 330 mm |
| Compatible Material | Oil, Antifreeze, ATF, Gear Oil |
| Meter Accuracy (%) | ±0.5 % |
| Outlet Thread Type | Straight Thread O-Ring Boss |
| Overall Height [Min] | 5.75 in, 146 mm |
| Operating Temperature [Max] | 158 °F |
| Valve Type | Metered |
| Flow Rate [Max] | 18 gpm, 68 lpm |
| Warranty | 5 Years Structural Components, 3 Years Electronics, 1 Year Wear Parts |
| Fluid Outlet Thread Gender | Female |
| Inlet Thread Type | NPT |
| Weight | 6.8 LB |
| EAN or UPC | 755652855392 |

