- High Flow Valve
| Fluid Outlet Thread Gender | Male |
| Series | MDX |
| Operating Temperature [Max] | 158 °F |
| Overall Height [Min] | 11.62 in, 295 mm |
| Overall Width | 5.72 in, 145.3 mm |
| Weight | 30.39 LB |
| EAN or UPC | 769946706581 |
| Fluid Outlet Thread Gender | Male |
| Series | MDX |
| Operating Temperature [Max] | 158 °F |
| Overall Height [Min] | 11.62 in, 295 mm |
| Overall Width | 5.72 in, 145.3 mm |
| Weight | 30.39 LB |
| EAN or UPC | 769946706581 |