- Handheld Cordless Spray Gun
| Type | Handheld Cordless Airless Sprayer |
| Tip Size [Max] | 0.015 in |
| Overall Height [Min] | 9.75 in |
| Overall Width | 5.25 in |
| Series | Cordless Connect |
| Working Pressure [Max] | 2000 psi |
| Overall Length | 12.5 in |
| Frame Configuration | Handheld |
| Weight | 0.0 LB |
| EAN or UPC | 769946768176 |

