- Airless Sprayer
| Power Source | Electric |
| Compatible Tip Size | 0.015 in |
| Overall Length | 12.5 in |
| Overall Height [Min] | 9.75 in |
| Operating Temperature [Max] | 90 °F |
| Frequency | 50 Hz |
| Operating Temperature [Min] | 40 °F |
| Overall Width | 5.25 in |
| Series | Dual Speed |
| Pump Type | Piston |
| Type | Handheld Corded Airless Sprayer |
| Voltage | 230 V |
| Frame Configuration | Handheld |
| Compatible Material | Water-Based Lacquer, Water-Based Material, Water-Based Paint, Water-Based Stain |
| Tip Size [Max] | 0.015 in |
| Working Pressure [Max] | 138 bar |
| Phase | Single |
| Reservoir Capacity | 1 L |
| Weight | 5.95 LB |
| EAN or UPC | 769946273540 |

